Beli Smoke And Heat Detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. System Sensor Smoke Detector Analog 2-Wire
    Mulai

    Rp599.900

    System Sensor Smoke Detector Analog 2-Wire
    Deskripsi:
    A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.
    atribut:
    • Diameter (cm): 10.2
    • Height (cm): 5.0 (including base)
    • Operating Temperature Range (°C): 0-49
    • Operating Humidity Range (%): 10 to 93
    • Latching Alarm: Reset by mometary power interruption
    • Alarm Current (mA): Min: 10, Max: 130
    • Operating Voltage (V DC): 8.5-35
    • Standby Current (µa): ≤90
  2. CRC Smoke Test Dectector
    Rating:
    90% of 100
    (4)
    Mulai

    Rp98.900

    CRC Smoke Test Dectector
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Net Fill: 2.5 Wt Oz
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: None
  3. System Sensor Smoke Detector Analog Single Circuit
    Mulai

    Rp259.900

    System Sensor Smoke Detector Analog Single Circuit
    Deskripsi:
    135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering print
    atribut:
    • Diameter (cm): 11.6
    • Height (cm): 4.3
    • Heat Sensor (°C): 57
    • Operating Humidity Range (%): 5 to 95
    • Single Gang: Yes
    • Wiring: Single Circuit
    • Wiring Gauge: 14-22 AWG
  4. HOOSEKI Fixed Temperature Heat Detector
    Mulai

    Rp139.900

    HOOSEKI Fixed Temperature Heat Detector
    Deskripsi:
    The detector, HS-WK100L incorportes a self-resetting bimetallic disk element with response indicator. It activates whenever the ambient air temperature reaches the top temperature detector setting.
    atribut:
    • Type: 2 Wire
    • Voltage Range (V): DC 12-30
    • Alarm Current (mA): 30 (DC 24V)
    • Polarization: Non-Polarized
    • Fixed Temperature (°C): 60, 70, 80
    • Alarm Temperature: Comply to EN54, CNS
    • Ambient Temperature (°C): -10 to +55
    • Ambient Humidity (%): 0-95
    • Material: Fire Proof Plastics
    • Dimensions (mm): Ø 101x47 (H)
    • Color: White
  5. SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Rating:
    100% of 100
    (2)
    Mulai

    Rp919.900

    SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Deskripsi:
    -SIBATA smoke tube tester set for fume piping.-1 piece ampoule cutter-Rubber Cap 4 Pieces
  6. HONEYWELL Morley Lite Photo-Electric Smoke Detector
    Mulai

    Rp489.900

    HONEYWELL Morley Lite Photo-Electric Smoke Detector
    Deskripsi:
    Honeywell Morley Lite is a Compact, High Performance, Feature enriched Fire Alarm Control Panel designed to meet the Fire Detection Addressability. Honeywell Morley-Lite Fire Detection Control Panel series is ideally suited for Small to Medium Sized Buildings, Residential Complexes, Banks, Healthcare, Restaurants, Retail Stores etc. Morley Lite panels communicates via LiteSpeedTM protocol with Morley Lite detectors and devices. Morley Lite Panel is built with Combination of quick installation, enhanced feature set and advanced programming which allows installer to meet demands of the end user with flexibility in configuration. Equipped with configurable remote monitoring inputs, programmable relays, delay setting for alarm verification, software isolation of class B circuit and NAC outputs, mapping of NAC to specific class B circuits, password protections etc. End users get clear visible indications, easy to operate functions to activate the control buttons, customizable class B circuit text via text inserts to meet building naming conventions. Reliable and trouble free system built as per latest safety standards of industry which ensures system is safe and protected. Internal memory lock feature to restrict changes to fire panel configuration by any intruder without key lock.
    atribut:
    • Dimensions (mm): 360x422x122.8 (Front Facia), 360x380x92.3 (Back Box)
    • Construction: Powder coated Cold Rolled STEEL 1.2mm thick
    • Cable Entry (mm): 15x20 (Knockout)
    • Operating Temperature (°C): 0-49
    • Relative Humidity (%): 5 to 95 Non-Condensing
  7. System Sensor Smoke Detector Analog
    Mulai

    Rp1.399.900

    System Sensor Smoke Detector Analog
    Deskripsi:
    The horn strobe shall be wired as a primary-signaling notification appliance and comply with the Americans with Disabilities Act requirements for visible signaling appliances, flashing at 1 Hz over the strobe’s entire operating voltage range. The strobe light shall consist of a xenon flash tube and associated lens/reflector system. The horn shall have two audibility options and an option to switch between a temporal three-pattern and a non-temporal (continuous) pattern. These options are set by a multiple position switch.
    atribut:
    • Dimensions (mm): 131x127x38
    • Standard Operating Temperature (°C): 0-49
    • Humidity Range (%): 10 to 93
    • Stobe Flash Rate: 1 Flash per second
    • Operating Voltage Range (V) : 16-33
  8. Esser Smoke Alarm
    Mulai

    Rp1.399.900

    Esser Smoke Alarm
    Deskripsi:
    The XS100 optical smoke detector provides reliable detection of smoke particles. It is suitable for most living rooms: living room, bedrooms. It is not suitable for installation in the kitchen or bathroom.
    atribut:
    • Use Voltage: Long-lasting 3V lithium battery
    • Ambient Temperature (°C): -10 to 55
    • Relative Humidity (%): 95
    • Dimensions (mm): Ø116x42
  9. Esser Heat Alarm
    Mulai

    Rp1.399.900

    Esser Heat Alarm
    Deskripsi:
    The XH100 heat detector detects a rapid increase in temperature and is not affected by smoke or suspended particles (dust). It is suitable for installation in the kitchen.
    atribut:
    • Use Voltage: Long-lasting 3V lithium battery
    • Ambient Temperature (°C): -10 to 55
    • Relative Humidity (%): 95
    • Dimensions (mm): Ø116x42
  10. BOSCH Detector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  11. KING'S Safety/Protection Glasses Icaria (Kacamata Safety)
    Rating:
    98% of 100
    (12)
    Mulai

    Rp34.900

    KING'S Safety/Protection Glasses Icaria (Kacamata Safety)
    Deskripsi:
    Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
  12. CIG Safety/Protection Glasses Angler (Kacamata Safety)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp38.900

  13. KRISBOW Alat Uji Emisi Mesin Diesel
    Mulai

    Rp44.999.900

    KRISBOW Alat Uji Emisi Mesin Diesel
    Deskripsi:
    Diesel Opacity Smoke Tester
    atribut:
    • Dimensions (cm): 45x20x42
    • Response Time (s): 0.5
    • Type: Opacity
    • Voltage (V): 220
  14. HOCHIKI Fire Alarm
    Mulai

    Rp1.299.900

  15. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  16. Makita Cordless Impact Wrench
    Rating:
    96% of 100
    (5)
    Mulai

    Rp3.199.900

  17. Suji Glass Stirring Rod
    Mulai

    Rp8.900

    Suji Glass Stirring Rod
    Deskripsi:
    Batang pengaduk minuman/cairan terbuat dari bahan kaca borosilikat tahan panas.
    atribut:
    • Material: Heat-resistant Borosilicate Glass
  18. TEKIRO Lineman's Pliers (Tang Jepit)
    Rating:
    98% of 100
    (8)
    Mulai

    Rp38.900

    TEKIRO Lineman's Pliers (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
Daftar Harga Smoke And Heat Detector Terbaru March 2026
System Sensor Smoke Detector Analog 2-WireRp599.900
CRC Smoke Test DectectorRp98.900
HOOSEKI Rate of Rise Heat DetectorRp139.900
System Sensor Smoke Detector Analog Single CircuitRp259.900
HOOSEKI Fixed Temperature Heat DetectorRp139.900
SIBATA SCIENTIFIC TECHNOLOGY Smoke TesterRp919.900
HONEYWELL Morley Lite Photo-Electric Smoke DetectorRp489.900
System Sensor Smoke Detector AnalogRp1.399.900
Esser Smoke AlarmRp1.399.900
Esser Heat AlarmRp1.399.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)